
Digital Clamp Meter / Multimeter
Mfr # DCM60R
Zoro # G109983805
product price: $82.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM60R
Zoro #
G109983805
UPC #
-
Country of Origin
Japan
Description
The Sanwa DCM60R is a True RMS, 2000-Count AC Clamp Meter with Accuracy of ± 2%+5.The DCM60R is a highly accurate, compact and budget-friendly RMS meter that offers a number of useful features. It can measure both AC current and AC voltage, as well as resistance of up to 199.9, and perform continuity tests. It's 2000 count display is easy to read and features a data hold function.This device is compliant with IEC61010-1, and IEC61010-2-030 CAT.III 300V / II 600V IEC61010-2-032, IEC61010-2-033, IEC61010-31 standards, and is designed for measuring the current of electrical lines, appliances and power supply facilities operating on low voltages in the ranges of CAT. III environment. Includes meter, one set of test leads, carrying case and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.