
Digital Insulation Tester High voltage type
Mfr # MG5000
Zoro # G109983782
product price: $849.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG5000
Zoro #
G109983782
UPC #
-
Country of Origin
Japan
Description
The Sanwa MG5000 is a high voltage digital insulation tester capable of measuring voltages within the range of 600 Volts under IEC 61010-1 CAT IV and CAT III ratings.The MG5000 is an all-digital insulation tester that can measure the resistance of a power line and power equipment within the range of 600V under CAT. IV. It can measure a maximum resistance of up to 1T with an accuracy of ±5%+3.The MG5000 has a 1200 counts digital display with a backlight feature and has a 36-point bar graph that displays the insulation resistance. This device has 5 voltage ranges for insulation resistance measurements, the ranges are automatically adjusted on this device. The MG5000 also has an Auto Hold function that automatically holds or pauses the measured value on the screen.The instrument is IP54 rated and has a safe design compliant with the IEC61010-1 standards.The meter comes with 3 test leads, instruction manual and a hard-shell carry case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.