Zoro Homepage

Digital Multimeter with High-Speed Bar Graph & Continuity Buzzer with LED

  • Mfr # CD732

  • Zoro # G209983965


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD732
Zoro #
G209983965
UPC #
-
Country of Origin
Japan

Description

The Sanwa CD732 is a 6000 count, 0.5% accuracy multimeter constructed using fire-retardant material.A portable digital multimeter for measurement of weak, low-capacity electrical circuitry. It's not only a powerful tool for measuring small communications equipment, home appliances, lamp line circuits and batteries, but can also be used in circuit analyses by using the additional functions.This device has a 6000-count full scale 4000 count with capacitance display, and high-speed bar graphs for measurements except for frequency, duty, capacitance, and diode test. The device is designed for low voltage circuit analysis and testing of home electric appliances. The CD732 has a safe design, compliant with international safety standards including EN61010-1 CAT III DC/AC 600V and CAT II DC 1000V /AC 750V.This device can measure up to 1000 VDC and 750 VAC. It can also measure a wide range of capacitance from 0.01nF to 3999F. The device features a buzzer and an LED indicator for continuity tests. It also features Auto-range, Range Hold, and Data Hold function to pause the screen on a certain measurement. The device has an Auto-power save mode that activates after 16 minutes of inactivity cancellable to prevent battery from draining.What sets the CD732 apart from the other models in the CD7xx series is its construction. Both the circuit boards and the protective covering are made using fire retardant materials for extra protection. The 6-15A measurement terminal is provided with a safety cover for preventing erroneous insertion.Includes meter, rubber holster, instruction manual and one set of test leads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.