Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunctional Leakage Clamp Meter

  • Mfr # DLC460F

  • Zoro # G709983816


product price: $739.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLC460F
Zoro #
G709983816
UPC #
-
Country of Origin
Japan

Description

The Sanwa DCL460F is a digital leakage clamp meter designed for CAT. III environments.The DCL460F is a digital clamp meter designed for measuring current leakages in power lines.The device can measure both currents and voltages along with resistances. It can measure AC current of up to 400 Amperes with an accuracy of 1.2%, and AC/DC voltages of up to 600 Volts with an accuracy of 1.2% as well.The DCL460F has max/min hold function for holding the maximum or the minimum readings on the screen, as well as a hold function for holding or pausing a reading on the screen. The instrument also features an ACA LPF Low Pass Filter function that attenuates high frequencies to reduce noise for accurate readings.The device requires 2x LR03 batteries for operation and consumes an average power of 33mW. It is compliant with the IEC61010-1 CAT.III 600V, IEC61010-2-032, IEC61010-031 safety standards.The meter comes with a set of test leads, carrying case and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.