Zoro Homepage

Portable Digital Earth Tester

  • Mfr # PDR4000

  • Zoro # G109983935


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDR4000
Zoro #
G109983935
UPC #
-
Country of Origin
Japan

Description

Portable Digital Earth Tester features three measurement ranges, data hold function and a large, easy to read backlit display.The Sanwa PDR4000 is a digital Earth resistance tester designed for measurement within the CAT II 400V and CAT III 300V ratings.This instrument is required for inspection and maintenance of electrical construction work. The PDR4000 has a safe design compliant with the IEC-61010 standards and is IP30 rated. This device has 3 measurement ranges, 40, 400, and 4000, and can measure the Earth's resistance with an accuracy of 2%.This device has a 4000 counts digital display with a backlight. It has a Data Hold function that allows users to hold or pause a measurement on the screen. It also features the Relative function that stores the existing reading a delta and resets the display to zero. 3-pole / 2-pole earth resistance measurement can also be performed with the PDR4000 but an optional accessory, TL-68 is required for 2-pole measurement.The device is also capable of measuring interference voltage, but if interference voltage is greater than 10 Volts the Earth resistance measurement cannot be performed. DC elements of the interference voltage cannot be detected with this device. Meter includes: carrying case, test leads, hard carrying case and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.