Shop SAPPHIRE
See all product information
Create Account
1/2 in. Half Overlay Self-Closing Concealed No Radius Cabinet Hinge in Satin Nickel - Pack of 2
- Mfr # SP-877043
- Zoro # G821841735
product price:
$
3.39
/pk of 2, $1.70/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Material
Steel
Finish
Satin Nickel
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-877043
- Zoro #
- G821841735
- UPC #
- 704780204985
- Country of Origin
- China
- Item
- Cabinet Hinge
- Material
- Steel
- Finish
- Satin Nickel
Dimensions
- Height
- 3.5 in
Description
The Sapphire cabinet hinge delivers smooth, reliable operation for everyday use. Its durable construction ensures long-lasting performance while maintaining a sleek, seamless look. Perfect for any cabinet, it combines functionality with understated elegance.
- Recommended for both commercial and residential use
- Made from solid metal for enhance durability
- No-radius design for clean, sharp corner installation
- Self-closing hinge for smooth, automatic door closing
- Fits doors 0.63 in. to 0.75 in. thick for versatile use
- 2-way adjustable for precise door alignment
- Recessed mount designed for framed cabinets
- 120° opening for full cabinet access
- Includes all necessary mounting hardware for quick installation
- Sold individually, not in packs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.