Shop SAPPHIRE
See all product information
Create Account
2-1/4 in. Partial Overlay Self-Closing Exposed No Radius Cabinet Hinge in Satin Brass - Pack of 2
- Mfr # SP-804430
- Zoro # G721841811
product price:Â
$
2.79
/pk of 2, $1.40/ea
Sold in multiples of 4Â pks for
$11.16
Key Features
Material
Steel
Finish
Satin Brass
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-804430
- Zoro #
- G721841811
- UPC #
- 704780204688
- Country of Origin
- China
- Item
- Cabinet Hinge
- Material
- Steel
- Finish
- Satin Brass
Dimensions
- Height
- 3.5 in
Description
The Sapphire cabinet hinge delivers smooth, reliable operation for everyday use. Its durable construction ensures long-lasting performance while maintaining a sleek, seamless look. Perfect for any cabinet, it combines functionality with understated elegance.
- Recommended for commercial cabinet door applications
- Made from solid metal for enhance durability
- No-radius design for clean, sharp corner installation
- Self-closing hinge for smooth, automatic door closing
- Designed for doors with 0.5 in. overlay and 0.63 in. wraparound
- Exposed configuration for visible hinge style
- Surface-mount installation for easy and secure setup
- Square bearing for standard door type
- Includes all necessary mounting hardware for quick installation
- Includes wood and self-tapping machine screws, with template for easy hole location installation, Certifications: ANSI A8112
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.