Shop SAPPHIRE
See all product information
Create Account
3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Hardware pull Set of 20
- Mfr # SP-HW3-3/4-SS-M-20
- Zoro # G701860993
product price:Â
$
37.77
/pk of 20, $1.89/ea
Key Features
Finish
Silver
Color
Stainless Steel
Material
Metal
Mounting Type
Cabinet Pull
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-HW3-3/4-SS-M-20
- Zoro #
- G701860993
- UPC #
- 704780180333
- Country of Origin
- China
- Finish
- Silver
- Color
- Stainless Steel
- Material
- Metal
- Mounting Type
- Cabinet Pull
- Item
- Cabinet Hardware
Dimensions
- Width
- 7 in
Description
The sapphire hollow stainless steel cabinet pull comes in a set of 20. The stylish and decorative knobs are perfect for adding detail to a room. Easy to install and are durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.