3 in. (76 mm) Center-to-Center Modern Zinc Cabinet Hardware Drawer Pull in Satin Nickel, 5PK

  • Mfr # SP-800934

  • Zoro # G421841944


product price:  $8.65
/pk 5, $1.73/ea
Sold in multiples of 2 for $17.30

Key Features

Length
1 in
Finish
Satin Nickel
Color
Nickel
Material
Zinc
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-800934
Zoro #
G421841944
UPC #
704780204732
Country of Origin
China

Dimensions

Length
1 in
Width
0.4 in

Details

Finish
Satin Nickel
Color
Nickel
Material
Zinc
Item
Cabinet Pull

Description

The Sapphire drawer pull is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative pull is most commonly used for kitchens, bathrooms, bedrooms and living rooms. Package here includes 5 pulls.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.