Accent Series 1-1/4 in. Modern Oil Rubbed Bronze Square Cabinet Hardware Knob, 10PK

  • Mfr # SP-1071-K-ORB-10

  • Zoro # G511360423


product price:  $29.45
/pk 10, $2.95/ea

Key Features

Shape
Square
Material
Zinc
Size
1.25 in W x 1.25 in L x 1.5 in D
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-1071-K-ORB-10
Zoro #
G511360423
UPC #
704780208242
Country of Origin
China

Dimensions

Size
1.25 in W x 1.25 in L x 1.5 in D

Details

Item
Cabinet Hardware
Shape
Square
Material
Zinc
Finish
Oil Rubbed Bronze
Color
Bronze

Description

The Sapphire Accent series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 10 cabinet knobs where items are featuring multiple finishes such as Black, Gold, Satin Nickel, Polished Chrome, Medium Aged and Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.