
Accent Series 1-1/4 in. Modern Satin Nickel Square Cabinet Hardware Knob 10-Pack
Mfr # SP-1071-K-SN-10
Zoro # G311360425
product price: $29.45
/pk 10, $2.95/eaKey Features
Shape
Square
Material
Zinc
Size
1.25 in W x 1.25 in L x 1.5 in D
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-1071-K-SN-10
Zoro #
G311360425
UPC #
704780208259
Country of Origin
China
Dimensions
Size
1.25 in W x 1.25 in L x 1.5 in D
Details
Item
Cabinet Hardware
Shape
Square
Material
Zinc
Finish
Satin Nickel
Color
Nickel
Description
The Sapphire Accent series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 10 cabinet knobs where items are featuring multiple finishes such as Black, Gold, Satin Nickel, Polished Chrome, Medium Aged and Oil Rubbed Bronze.
- • Stylish, raised square knob design
- • Designed for kitchen, bathroom, bedroom and living room use
- • 1-1/4" diameter, 1" projection measurement
- • Provides a modern style for your cabinetry to compliment any rooms decor
- • Build in trend style with its square cutout design
- • Made from zinc material for more durability
- • Easy to install, no special tools are required
- • Comes with 2 different screw lengths (1 in. and 1.25 in.)
- • Package includes 10 knobs
- • Satin Nickel finish
- • Lifetime mechanical warranty
- • Projection measurement: 1 in.
- • Diameter measurement: 1.25 in.
- • Height measurement: 1.25 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.