Zoro Homepage

Alpha Series 1 in. Modern Polished Chrome Round Cabinet Hardware Knob 20-Pack

  • Mfr # SP-1145-K-CP-20

  • Zoro # G407710585


product price: $53.67
/pk 20, $2.68/ea

Key Features

Material
Zinc
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-1145-K-CP-20
Zoro #
G407710585
UPC #
704780207375
Country of Origin
China

Details

Item
Cabinet Hardware
Material
Zinc
Finish
Chrome

Description

The Sapphire Alpha series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 20 cabinet knobs where items are featuring multiple finishes such as Black, Gold, Satin Nickel, Polished Chrome, Medium Aged and Oil Rubbed Bronze.


  • • Sleek, contemporary round knob design
  • • Designed for kitchen, bathroom, bedroom and living room use
  • • 1" diameter, 1" projection measurement
  • • Provides a modern style for your cabinetry to compliment any rooms decor
  • • Build in trend style with its round shape design
  • • Made from zinc material for more durability
  • • Easy to install, no special tools are required
  • • Comes with 2 different screw lengths (1 in. and 1.25 in.)
  • • Package includes 20 knobs
  • • Polished Chrome finish
  • • Lifetime mechanical warranty
  • • Projection measurement: 1 in.
  • • Diameter measurement: 1 in.
  • • Height measurement: 1 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.