
Bolt Series 1 in. Modern Oil Rubbed Bronze Cabinet Hardware Knob 5-Pack
Mfr # SP-3181-K-ORB-5
Zoro # G601861335
product price: $12.99
/pk 5, $2.60/eaKey Features
Material
Metal
Finish
Oil-rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-3181-K-ORB-5
Zoro #
G601861335
UPC #
704780198994
Country of Origin
China
Details
Item
Cabinet Hardware
Material
Metal
Finish
Oil-rubbed Bronze
Description
The Sapphire Bolt series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens and bedrooms as well. Moreover, it's packaged with 5 cabinet knobs where items are featuring Medium Aged and Oil Rubbed Bronze finishes.
- • Stylish, semi circle cut out knob design
- • Designed for kitchen and bedroom use
- • 1" diameter, 1" projection measurement
- • Provides a modern style for your cabinetry to compliment any rooms decor
- • Build in trend style with its semi-circle cutout design
- • Made from zinc material for more durability
- • Easy to install, no special tools are required
- • Comes with 2 different screw lengths (1 in. and 1.25 in.)
- • Package includes 5 knobs
- • Oil Rubbed Bronze finish
- • Lifetime mechanical warranty
- • Projection measurement: 1 in.
- • Diameter measurement: 1 in.
- • Height measurement: 1 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.