Comet Series 5 in. 128 mm Center-to-Center Modern Black Cabinet Hardware Handle/Pull, 5PK
- Mfr # SP-2075-128-BK
- Zoro # G915388177
product price:Â
$
19.51
/pk of 5, $3.90/ea
Key Features
Color
Black
Material
Zinc
Length
1.125 in
Width
6 in
Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-2075-128-BK
- Zoro #
- G915388177
- UPC #
- 704780214205
- Country of Origin
- China
Dimensions
- Length
- 1.125 in
- Width
- 6 in
- Size
- 5 in
Details
- Color
- Black
- Material
- Zinc
- Item
- Cabinet Hardware
- Shape
- Rectangular
Description
The Sapphire Comet series cabinet hardware pull is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative pull is most commonly used for kitchens, bathrooms, bedrooms and living rooms. Item is available in 4 finishes: Gold, Matte Grey, Satin Nickel and Black.
- Provides a modern style for your cabinetry to compliment any rooms decor
- On-trend cabinet hardware style with a square cutout design
- Made from zinc material for more durability
- Easy to install
- Comes with 2 different screw lengths (1 in. and 1.25 in.)
- Black finish
- Projection measurement: 1.125 in.
- Center-to-center measurement: 5 in.
- Sold in pack of 5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.