
Contra Collection Modern Polished Chrome Grade 3 Passage Hall/Closet Door Handle with UL Latch
Mfr # LS-CON10-US26-UL
Zoro # G721841903
product price: $55.19
/eaKey Features
Features
Easy Installation
Color
Chrome
Material
Metal
Width
5.5 in
Application
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-CON10-US26-UL
Zoro #
G721841903
UPC #
704780223580
Country of Origin
China
Dimensions
Width
5.5 in
Dia.
2.125 in
Required Door Thickness
1.375 in. to 1.875 in.
Height
2.5 in
Throw Length
0.5 in
Depth
6.5 in
Details
Features
Easy Installation
Color
Chrome
Material
Metal
Application
Interior
Strike
Round corner
Item
Passage Levers
Finish
Polished Chrome
Standards
ANSI Certified;UL Listed
Type
Unkeyed
Lockset Grade
ANSI Grade 3 (Good)
Style
Modern
Includes
Mounting Hardware
Description
The Sapphire LS-CON10-US26-UL from the Contra Collection offers a sleek, modern Polished Chrome finish perfect for interior passage doors like hallways and closets. Built to Grade 3 residential standards, it ensures durable, reliable performance with a UL-rated latch for added safety. Easy to install and compatible with both left- and right-handed doors, this handle combines style and function for your home.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.