
Contra Collection Modern Satin Nickel Grade 3 UL Listed Passage Hall/Closet Door Handle
Mfr # LS-CON10-US15-UL
Zoro # G221841748
product price:Â $56.49
/eaKey Features
Finish
Satin Nickel
Dia.
2.125 in
Strike
Round corner
Lockset Grade
ANSI Grade 3 (Good)
Style
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS-CON10-US15-UL
Zoro #
G221841748
UPC #
704780210597
Country of Origin
China
Dimensions
Dia.
2.125 in
Width
5 in
Height
2 in
Depth
6 in
Required Door Thickness
1.375 in. to 1.875 in.
Throw Length
0.5 in
Details
Finish
Satin Nickel
Strike
Round corner
Lockset Grade
ANSI Grade 3 (Good)
Style
Classic
Features
Easy Installation;No Additional Features
Type
Unkeyed
Material
Steel
Standards
ANSI Certified;UL Listed
Item
Passage Levers
Color
Nickel
Includes
Hardware;Installation Instructions
Application
Interior
Description
Elevate your home with this modern and contemporary Sapphire Residential Passage style door handle. This sleek passage handle is best used in interior hallway and closet applications where a lock is not required. Constructed for durability, this lever exceeds ANSI and BHMA and UL standards for Grade 3 residential applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.