Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclipse Series 5 in. 128 mm Center-to-Center Modern Satin Nickel Cabinet Hardware Handle/Pull, 5PK

  • Mfr # SP-2214-128-SN-5

  • Zoro # G515388157


product price: $21.99
/pk 5, $4.40/ea

Key Features

Color
Nickel
Material
Zinc
Length
1.125 in
Width
6 in
Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2214-128-SN-5
Zoro #
G515388157
UPC #
704780213918
Country of Origin
China

Dimensions

Length
1.125 in
Width
6 in
Size
5 in

Details

Color
Nickel
Material
Zinc
Item
Cabinet Hardware
Shape
Rectangular

Description

The Sapphire Eclipse series cabinet hardware pull is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative pull is most commonly used for kitchens, bathrooms, bedrooms and living rooms. Item is available in 4 finishes: Gold, Matte Grey, Satin Nickel and Black.


  • Provides a modern style for your cabinetry to compliment any rooms decor
  • On-trend cabinet hardware style with a square cutout design
  • Made from zinc material for more durability
  • Easy to install
  • Comes with 2 different screw lengths (1 in. and 1.25 in.)
  • Satin Nickel finish
  • Projection measurement: 1.125 in.
  • Center-to-center measurement: 5 in.
  • Sold in pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.