Elite 6-1/4 in. 160 mm Center-to-Center CTC, Modern Cabinet Hardware pull 5-Pack

  • Mfr # SP-2334B-160-SN-5

  • Zoro # G701860269


product price: $34.69
/pk 5, $6.94/ea

Key Features

Finish
Satin Nickel
Color
Nickel
Material
Metal
Mounting Type
Cabinet Pull
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2334B-160-SN-5
Zoro #
G701860269
UPC #
704780198796
Country of Origin
China

Dimensions

Width
7 in

Details

Finish
Satin Nickel
Color
Nickel
Material
Metal
Mounting Type
Cabinet Pull
Item
Cabinet Hardware

Description

Our Sapphire brand Elite modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for smooth, neutral colored finishing. These modern cabinet pulls are made with a long handle for a larger surface to grab, making any home storage you own extremely accessible. This cabinet hardware comes in a package of 5 and is available in a satin nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.