Franklin Collection Modern Black Grade 3 Entry Door Handle with Lock
Mfr # GLS53PDFRA-622
Zoro # G921841710
product price: $44.99
/eaKey Features
Includes
Mounting Hardware
Lockset Finish
Black
Type
Keyed
Required Door Thickness
1.375 in. to 1.875 in.
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS53PDFRA-622
Zoro #
G921841710
UPC #
704780223573
Country of Origin
China
Dimensions
Required Door Thickness
1.375 in. to 1.875 in.
Width
2.563 in
Height
2.563 in
Details
Includes
Mounting Hardware
Lockset Finish
Black
Type
Keyed
Style
Modern
Backset
Adjustable
Color
Black
Lockset Grade
ANSI Grade 3 (Good)
Strike Type
Round corner
Material
Metal
Number of Keys
2
Standards
ANSI Certified;UL Listed
Features
Easy Installation
Description
Elevate your home with this modern and contemporary Global Door Controls Franklin Series residential door handle set. This sleek entry function lever lockset is best used in entry applications where a lock function is required. Constructed for durability, this lever exceeds ANSI and BHMA standards for Grade 3 residential applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.