Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamma A 7.5 in. 192 mm Center-to-Center CTC, Modern Cabinet Hardware pull 5-Pack

  • Mfr # SP-3191-192-CP-5

  • Zoro # G101860265


product price: $44.18
/pk 5, $8.84/ea

Key Features

Finish
Chrome
Color
Polished Chrome
Material
Metal
Mounting Type
Cabinet pull
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-3191-192-CP-5
Zoro #
G101860265
UPC #
704780198611
Country of Origin
China

Dimensions

Width
0.5 in

Details

Finish
Chrome
Color
Polished Chrome
Material
Metal
Mounting Type
Cabinet pull
Item
Cabinet Hardware

Description

Our Gamma series modern cabinet handle by Sapphire is the perfect accent for your home cabinetry. Most commonly used for bedrooms, kitchens, bathrooms, and living rooms. This cabinet pulls design features a smooth, slightly curved bar with rounded, teardrop handle feet and thin handle center. Comes in a package of 5 and a Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.