Gamma Series 6-1/4 in. 160 mm Center-to-Center Modern Oil Rubbed Bronze Cabinet Hardware Handle/Pull 5-Pack

  • Mfr # SP-3191-160-ORB-5

  • Zoro # G907710603


product price:  $34.69
/pk 5, $6.94/ea

Key Features

Finish
Bronze
Material
Zinc
Mounting Type
Cabinet Pull
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-3191-160-ORB-5
Zoro #
G907710603
UPC #
704780207290
Country of Origin
China

Dimensions

Width
0.5 in

Details

Finish
Bronze
Color
Oil Rubbed Bronze
Material
Zinc
Mounting Type
Cabinet Pull
Item
Cabinet Hardware

Description

The Sapphire Gamma series cabinet pull is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative pull is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 5 cabinet pulls where items are featuring multiple finishes such as Black, Gold, Polished Chrome, Satin Nickel, Medium Aged and Oil Rubbed Bronze.


  • • Smooth, slightly-curved bar with rounded, teardrop handle feet
  • • Designed for kitchen, bathroom, bedroom and living room use
  • • 6-1/4" center to center, 1-3/5" projection measurement
  • • Provides a modern style for your cabinetry to compliment any rooms decor
  • • Build in trend style with its slightly-curved handle feet design
  • • Made from zinc material for more durability
  • • Easy to install, no special tools are required
  • • Comes with 2 different screw lengths (1 in. and 1.25 in.)
  • • Package includes 5 pulls
  • • Oil Rubbed Bronze finish
  • • Lifetime mechanical warranty
  • • Projection measurement: 1.06 in.
  • • Center-to-Center measurement: 6.25 in.
  • • Width measurement: 7 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.