Geiger Series 1 in. Modern Gold Cabinet Hardware Knob, 5PK

  • Mfr # SP-3771-K-BRA-5

  • Zoro # G615388187


product price:  $12.89
/pk 5, $2.58/ea

Key Features

Shape
T-shaped
Material
Zinc
Color
Gold
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-3771-K-BRA-5
Zoro #
G615388187
UPC #
704780220534
Country of Origin
China

Dimensions

Size
1 in

Details

Item
Cabinet Hardware
Shape
T-shaped
Material
Zinc
Color
Gold

Description

The Sapphire Geiger series cabinet hardware knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms. Item is available in 4 finishes: Gold, Matte Grey, Satin Nickel and Black.


  • Provides a modern style for your cabinetry to compliment any rooms decor
  • On-trend cabinet hardware style with a square cutout design
  • Made from zinc material for more durability
  • Easy to install
  • Comes with 2 different screw lengths (1 in. and 1.25 in.)
  • Gold finish
  • Projection measurement: 1 in.
  • Diameter measurement: 1.25 in.
  • Sold in pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.