Shop SAPPHIRE
See all product information
Create Account
Geiger Series 7-1/2 in. 192 mm Center-to-Center Modern Gold Cabinet Hardware Handle/Pull, 5PK
- Mfr # SP-3771-192-BRA-5
- Zoro # G315388180
product price:Â
$
28.95
/pk of 5, $5.79/ea
Key Features
Color
Gold
Material
Zinc
Length
1 in
Width
8.5 in
Size
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-3771-192-BRA-5
- Zoro #
- G315388180
- UPC #
- 704780214090
- Country of Origin
- China
- Color
- Gold
- Material
- Zinc
- Item
- Cabinet Hardware
- Shape
- Rectangular
Dimensions
- Length
- 1 in
- Width
- 8.5 in
- Size
- 7.5 in
Description
The Sapphire Geiger series cabinet hardware knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms. Item is available in 4 finishes: Gold, Matte Grey, Satin Nickel and Black.
- Provides a modern style for your cabinetry to compliment any rooms decor
- On-trend cabinet hardware style with a square cutout design
- Made from zinc material for more durability
- Easy to install
- Comes with 2 different screw lengths (1 in. and 1.25 in.)
- Gold finish
- Projection measurement: 1 in.
- Center-to-center measurement: 7.5 in.
- Sold in pack of 5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.