Geiger Series 7-1/2 in. 192 mm Center-to-Center Modern Satin Nickel Cabinet Hardware Handle/Pull, 5PK

  • Mfr # SP-3771-192-SN-5

  • Zoro # G715388193


product price:  $28.95
/pk 5, $5.79/ea

Key Features

Color
Nickel
Material
Zinc
Length
1 in
Width
8.5 in
Size
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-3771-192-SN-5
Zoro #
G715388193
UPC #
704780214113
Country of Origin
China

Dimensions

Length
1 in
Width
8.5 in
Size
7.5 in

Details

Color
Nickel
Material
Zinc
Item
Cabinet Hardware
Shape
Rectangular

Description

The Sapphire Geiger series cabinet hardware knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms. Item is available in 4 finishes: Gold, Matte Grey, Satin Nickel and Black.


  • Provides a modern style for your cabinetry to compliment any rooms decor
  • On-trend cabinet hardware style with a square cutout design
  • Made from zinc material for more durability
  • Easy to install
  • Comes with 2 different screw lengths (1 in. and 1.25 in.)
  • Satin Nickel finish
  • Projection measurement: 1 in.
  • Center-to-center measurement: 7.5 in.
  • Sold in pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.