Hexa Series 5 in. 128 mm Center-to-Center Modern Brushed Satin Nickel Cabinet Hardware Handle/Pull 5-Pack

  • Mfr # SP-2891-128-BSN-5

  • Zoro # G501860872


product price:  $36.00
/pk 5, $7.20/ea

Key Features

Finish
Nickel
Material
Zinc
Mounting Type
Cabinet Pull
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2891-128-BSN-5
Zoro #
G501860872
UPC #
704780198697
Country of Origin
China

Dimensions

Width
1 in

Details

Finish
Nickel
Color
Brushed Satin Nickel
Material
Zinc
Mounting Type
Cabinet Pull
Item
Cabinet Hardware

Description

Our Sapphire Hexa modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for bathroom cabinetry and smaller cabinet doors. With a flat handle surface and a decorative, geometric base, these pulls are a great accessory to your storage. Comes in a Brushed Satin Nickel finish and packaged in a set of 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.