
Lunar Series 1 in. Modern Satin Nickel Cabinet Hardware Knob 5-Pack
Mfr # SP-1227-K-SN-5
Zoro # G401860996
product price: $14.85
/pk 5, $2.97/ea
Sold in multiples of 2 for $29.70
Key Features
Material
Metal
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP-1227-K-SN-5
Zoro #
G401860996
UPC #
704780198932
Country of Origin
China
Details
Item
Cabinet Hardware
Material
Metal
Finish
Satin Nickel
Description
The Sapphire Lunar series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for bathrooms and living rooms as well. Moreover, it's packaged with 5 cabinet knobs where items are featuring Satin Nickel finish.
- • Flat top with semi-circle cutout in the center of the knob
- • Designed for bathroom and living room use
- • 1" diameter, 1" projection measurement
- • Provides a modern style for your cabinetry to compliment any rooms decor
- • Build in trend style with its semi-circle cutout design
- • Made from zinc material for more durability
- • Easy to install, no special tools are required
- • Comes with 2 different screw lengths (1 in. and 1.25 in.)
- • Package includes 5 knobs
- • Satin Nickel finish
- • Lifetime mechanical warranty
- • Projection measurement: 1 in.
- • Diameter measurement: 1 in.
- • Height measurement: 1 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.