Zoro Homepage

Octa 7.5 in. 192 mm Center-to-Center CTC, Modern Cabinet Hardware pull 5-Pack

  • Mfr # SP-2044A-192-MAB-5

  • Zoro # G101860258


product price: $42.22
/pk 5, $8.44/ea

Key Features

Material
Zinc
Mounting Type
Cabinet Pull
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2044A-192-MAB-5
Zoro #
G101860258
UPC #
704780198901
Country of Origin
China

Dimensions

Width
7 in

Details

Finish
Antique Bronze
Color
Bronze
Material
Zinc
Mounting Type
Cabinet Pull
Item
Cabinet Hardware

Description

Your home storage will be perfectly complimented because of this Octa Series handles straight, flat-faced handle with beveling and large handle foots with layering details. People love this cabinet hardware because of its easy to grab handle with subtle details. This cabinet pull projects .5 in. from your cabinets surface. People love this cabinet hardware because of its easy to grab handle with subtle details. Comes in packages of 5 and is available in a Medium Aged Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.