Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octa Series 7-1/2 in. 192 mm Center-to-Center Modern Gold Cabinet Hardware Handle/Pull 5-Pack

  • Mfr # SP-2044A-192-BRA-5

  • Zoro # G107710588


product price: $42.22
/pk 5, $8.44/ea

Key Features

Finish
Brass
Material
Zinc
Mounting Type
Cabinet Knob
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2044A-192-BRA-5
Zoro #
G107710588
UPC #
704780207184
Country of Origin
China

Dimensions

Width
1.25 in

Details

Finish
Brass
Color
Gold
Material
Zinc
Mounting Type
Cabinet Knob
Item
Cabinet Hardware

Description

The Sapphire Octa series cabinet pull is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative pull is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 5 cabinet pulls where items are featuring multiple finishes such as Black, Gold, Polished Chrome, Satin Nickel, Medium Aged and Oil Rubbed Bronze.


  • •Long sleek, beveled bar design with square handle feet
  • •Designed for kitchen, bathroom, bedroom and living room use
  • •7-1/2" center to center, 1" projection measurement
  • •Provides a modern style for your cabinetry to compliment any rooms decor
  • •Build in trend style with its square cutout design
  • •Made from zinc material for more durability
  • •Easy to install, no special tools are required
  • •Comes with 2 different screw lengths (1 in. and 1.25 in.)
  • •Package includes 5 pulls
  • •Gold finish
  • •Lifetime mechanical warranty
  • •Projection measurement: 1 in.
  • •Center-to-Center measurement: 7.5 in.
  • •Width measurement: 8.5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.