
Related Collection Modern Polished Chrome Grade 3 Dummy Door Lever/Handle
Mfr # LS-REL170-US26
Zoro # G610916996
product price: $22.39
/eaKey Features
Finish
Polished Chrome
Application
Residential
Color
Chrome
Width
5 in
Type
Dummy Levers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-REL170-US26
Zoro #
G610916996
UPC #
704780209690
Country of Origin
China
Dimensions
Width
5 in
Height
6 in
Length
2 in
Details
Item
Cabinet Hardware
Finish
Polished Chrome
Application
Residential
Color
Chrome
Type
Dummy Levers
Material
Zinc
Features
Easy Installation
Door Handing
Universal
Description
Elevate your home with this modern and contemporary Sapphire Residential Dummy style door handle. This sleek dummy handle is best used in interior push/pull applications where a lock or latching is not required. Constructed for durability, this lever exceeds ANSI and BHMA standards for Grade 3 residential applications.
- •Non-turning handle in which push/pull function is required
- •Fully reversible lever; fits both right and left-handed doors
- •Certification: ANSI A156.2 grade 3
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Adjustable backset between 2-3/4 to 2-3/8 in.
- •Strike measures 1-1/8 x 2-3/4 in. with full lip radius
- •Easy installation with hardware included
- •Guaranteed to fit on existing, standard pre-drilled doors
- •Latch: Deadlocking or spring 1” x 21⁄4” radius
- •Will retrofit any 161 prep residential-grade door
- •1 year mechanical and finish warranty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.