Solar 6-1/4 in. 160 mm Center-to-Center CTC Modern Cabinet Hardware pull 5-Pack

  • Mfr # SP-2042C-160-CP-5

  • Zoro # G001860273


product price: $33.05
/pk 5, $6.61/ea

Key Features

Finish
Chrome
Material
Zinc
Mounting Type
Cabinet Pull
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2042C-160-CP-5
Zoro #
G001860273
UPC #
704780198727
Country of Origin
China

Dimensions

Width
0.5 in

Details

Finish
Chrome
Color
Chrome Plated
Material
Zinc
Mounting Type
Cabinet Pull
Item
Cabinet Hardware

Description

Our Sapphire Solar modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for kitchen and bathroom cabinetry, these modern cabinet pulls come in packages of 5. Our Sapphire brand solar modern cabinet handle is the perfect accent for your home cabinetry. This cabinet hardware comes in a package of 5 and available in a Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.