Zoro Homepage

Gel Retractable 0.5 mm Assort

  • Mfr # 47208

  • Zoro # G415482214


product price: $10.79
/ea
Sold in multiples of 47 for $507.13

Key Features

Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Pen Cap
Retractable
Point Type
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47208
Zoro #
G415482214
UPC #
045888472082
Country of Origin
Japan

Details

Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Item
Pen
Pen Cap
Retractable
Point Type
0.5 mm
Series
Sarasa Clip
Barrel Material
Plastic
Barrel Color
Clear
Pen Grip
Rubber
Features
Smooth gel ink with vivid deep color

Description

Gel Retractable 0.5 mm Assort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.