Zoro Homepage

Gel Retractable 0.7 mm, PK12

  • Mfr # 48710

  • Zoro # G415482184


product price: $18.99
/pk 12, $1.58/ea
Sold in multiples of 31 for $588.69

Key Features

Pen Type
Gel
Color
Assorted
Pen Cap
Retractable
Barrel Color
Clear
Pen Grip
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48710
Zoro #
G415482184
UPC #
10045888487106
Country of Origin
Mexico

Details

Ink Color
Black
Pen Type
Gel
Color
Assorted
Item
Pen
Pen Cap
Retractable
Barrel Color
Clear
Pen Grip
Rubber
Barrel Material
Plastic
Point Type
0.7 mm
Series
Sarasa Clip
Features
Smooth gel ink with vivid deep color

Description

Gel Retractable 0.7 mm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.