Zoro Homepage

Gel Retractable 0.7 mm, PK12

  • Mfr # 48720

  • Zoro # G815482173


product price: $18.99
/pk 12, $1.58/ea
Sold in multiples of 31 for $588.69

Key Features

Pen Type
Gel
Color
Assorted
Pen Cap
Retractable
Point Type
0.7 mm
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48720
Zoro #
G815482173
UPC #
10045888487205
Country of Origin
Mexico

Details

Ink Color
Blue
Pen Type
Gel
Color
Assorted
Item
Pen
Pen Cap
Retractable
Point Type
0.7 mm
Barrel Material
Plastic
Barrel Color
Clear
Features
Smooth gel ink with vivid deep color
Pen Grip
Rubber
Series
Sarasa Clip

Description

Gel Retractable 0.7 mm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.