
Gel Retractable Pens
Mfr # 48908
Zoro # G015482225
product price: $10.79
/eaSold in multiples of 47 for $507.13
Key Features
Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Pen Cap
Retractable
Pen Grip
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48908
Zoro #
G015482225
UPC #
045888489080
Country of Origin
Japan
Details
Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Item
Pen
Pen Cap
Retractable
Pen Grip
Rubber
Features
Smooth gel ink with vivid deep color
Barrel Color
Clear
Barrel Material
Plastic
Series
Sarasa Clip
Point Type
0.5 mm
Description
Gel Retractable Pens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.