
The 0.5 mm Gel Retractable Pen
Mfr # 49009
Zoro # G115482217
product price: $13.39
/eaSold in multiples of 42 for $562.38
Key Features
Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Pen Cap
Retractable
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49009
Zoro #
G115482217
UPC #
045888490093
Country of Origin
Mexico
Details
Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Item
Pen
Pen Cap
Retractable
Barrel Material
Plastic
Series
Sarasa Clip
Features
Smooth gel ink with vivid deep color
Barrel Color
Clear
Pen Grip
Rubber
Point Type
0.5 mm
Description
The 0.5 mm Gel Retractable Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.