
Vintage Gel Retractable 0.5 m
Mfr # 47510
Zoro # G315439899
product price: $15.59
/eaSold in multiples of 38 for $592.42
Key Features
Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Pen Cap
Retractable
Barrel Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47510
Zoro #
G315439899
UPC #
00045888475106
Country of Origin
Japan
Details
Ink Color
Assorted
Pen Type
Gel
Color
Assorted
Item
Pen
Pen Cap
Retractable
Barrel Color
Clear
Point Type
0.5 mm
Features
New distinctive vintage colors
Pen Grip
Rubber
Series
Sarasa Clip Vintage
Barrel Material
Plastic
Description
Vintage Gel Retractable 0.5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.