
Vintage Gel Retractable Light
Mfr # 47445
Zoro # G015832426
product price: $7.29
/eaSold in multiples of 75 for $546.75
Key Features
Features
New distinctive vintage colors
Point Type
0.5 mm
Series
Sarasa Clip Vintage
Barrel Material
Plastic
Ink Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47445
Zoro #
G015832426
UPC #
00045888474451
Country of Origin
Japan
Details
Features
New distinctive vintage colors
Point Type
0.5 mm
Series
Sarasa Clip Vintage
Barrel Material
Plastic
Item
Pen
Ink Color
Assorted
Pen Grip
Rubber
Color
Assorted
Pen Cap
Retractable
Pen Type
Gel
Barrel Color
Assorted
Description
Vintage Gel Retractable Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.