
Gel Pen Retractable X1 Plus, PK12
Mfr # 41510
Zoro # G515482282
product price: $14.79
/pk 12, $1.23/eaSold in multiples of 34 for $502.86
Key Features
Pen Type
Gel
Color
White
Pen Cap
Retractable
Features
Made with antimicrobial resin that resists the growth of germs
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41510
Zoro #
G515482282
UPC #
10045888415109
Country of Origin
Mexico
Details
Ink Color
Black
Pen Type
Gel
Color
White
Item
Pen
Pen Cap
Retractable
Features
Made with antimicrobial resin that resists the growth of germs
Barrel Material
Plastic
Series
Sarasa Dry X1 Antimicrobial
Barrel Color
White
Pen Grip
Rubber
Point Type
0.7 mm
Description
Gel Pen Retractable X1 Plus,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.