Zoro Homepage

Gel Pen Retractable X1 Plus, PK12

  • Mfr # 41520

  • Zoro # G615482267


product price: $14.79
/pk 12, $1.23/ea
Sold in multiples of 34 for $502.86

Key Features

Pen Type
Gel
Color
White
Pen Cap
Retractable
Barrel Material
Plastic
Series
Sarasa Dry X1 Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41520
Zoro #
G615482267
UPC #
10045888415208
Country of Origin
Mexico

Details

Ink Color
Blue
Pen Type
Gel
Color
White
Item
Pen
Pen Cap
Retractable
Barrel Material
Plastic
Series
Sarasa Dry X1 Antimicrobial
Pen Grip
Rubber
Point Type
0.7 mm
Barrel Color
White
Features
Made with antimicrobial resin that resists the growth of germs

Description

Gel Pen Retractable X1 Plus,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.