Shop SARCO PUTTY
See all product information
Create Account
Multi-Glaze Type M Window Glazing Putty - Gallon. Top Rated Window Restoration Putty. Designed for
- Mfr # SPMG
- Zoro # G923392111
product price:Â
$
90.59
/ea
Key Features
Color
Off-White
Primer
Oil Based
Includes
Gallon Size Type M Window Glazing Putty
Size
1 gal
Standards
Faster Drying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMG
- Zoro #
- G923392111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Color
- Off-White
- Item
- Sarco Putty Multi-Glaze Type M Gallon
- Primer
- Oil Based
- Includes
- Gallon Size Type M Window Glazing Putty
- Standards
- Faster Drying
- Application
- Wood sash and door applications
Description
Sarco Multi Glaze Putty - Type M Sarco is rated top window restoration putty! Type M is designed for interior shop work Type M is faster drying than Dual Glaze Type M adheres in wood sash and door applications Type M is generally softer than Dual Glaze. To stiffen it up, you can get it a little cold or add whiting so it is easier to work with. Some people lay the putty flat on cardboard to soak some of the oil out, however Type M is better with more oil in it For glazing and bedding glass in both wood sash and doors. Ready for use and for easy application under the knife and thumb. A modern glazing compound that remains elastic. Allowing for normal expansion and contraction. Adheres to all glazing surfaces, forming a permanent watertight bond between the glass and sash. Painting + Priming: If priming before applying Sarco, it is recommended to use an oil based primer. After Sarco has skinned, it may be painted with oil or latex paints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.