Shop SARCO PUTTY
See all product information
Create Account
Multi-Glaze Type M Window Glazing Putty, Pint
- Mfr # SPMP
- Zoro # G022982404
product price:Â
$
21.99
/ea
Key Features
Includes
Pint Size Type M Window Glazing Putty
Standards
Faster Drying
Size
1 Pint
Color
Off-White
Application
Wood sash and door applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMP
- Zoro #
- G022982404
- UPC #
- -
- Country of Origin
- United States
- Includes
- Pint Size Type M Window Glazing Putty
- Standards
- Faster Drying
- Item
- Sarco Putty Multi-Glaze Type M Pint
- Color
- Off-White
- Application
- Wood sash and door applications
- Primer
- Oil Based
Dimensions
- Size
- 1 Pint
Description
Multi-Glaze Type M Window Glazing Putty - Pint. Top Rated Window Restoration Putty. Designed for Interior Shop Work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.