10G70/71 Series Electrified Lever Locks
- Mfr # RX28LC-10G71-24V LL 26D
- Zoro # G410070997
product price:Â
$
1,126.99
/ea
Free Shipping & Returns
Key Features
Width
7.125 in
Finish
Satin Chrome
Type
Less Cylinder
For Use With
10G70/71 Series Electrified Lever Locks
Length
8.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX28LC-10G71-24V LL 26D
- Zoro #
- G410070997
- UPC #
- 197163304974
- Country of Origin
- United States
Dimensions
- Width
- 7.125 in
- Length
- 8.25"
Details
- Finish
- Satin Chrome
- Type
- Less Cylinder
- For Use With
- 10G70/71 Series Electrified Lever Locks
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Includes
- Electric Cylindrical Lock
Description
The Sargent 10 Line is a heavy duty cylindrical key-in-lever handle lockset exceeds by five times the ANSI 156.2 Series 4000 Grade 1 standards. At over 4 million cycles, the 10 Line beats the competitor by 30%. As for abusive force, this lock endures more than two times the standard without allowing entry. The 10 line trim is designed to conform to national and state fire and handicapped requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.