Shop SARGENT
See all product information
Create Account
10G77 Profile Series Cylindrical Locks
- Mfr # 28-KP10G77 LB 26D
- Zoro # G210047618
product price:Â
$
1,308.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-3/4 In.
Includes
Cylindrical Locks with Keypad Trim
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-KP10G77 LB 26D
- Zoro #
- G210047618
- UPC #
- 197163254675
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4 In.
Details
- Finish
- Satin Chrome
- Grade
- Grade 1
- Includes
- Cylindrical Locks with Keypad Trim
- Color
- Satin Chrome
- For Use With
- 10G77 Profile Series Cylindrical Locks
Description
10-Line Cylindrical Keypad Lock, Storeroom, L-Rose, B-Lever, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.