10X Line L Lever for Schlage SF- LFIC Core Prep Satin Chrome Finish
- Mfr # 10113226D
- Zoro # G015721232
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
2 in
Series
10X Line Series
Length
5 in
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10113226D
- Zoro #
- G015721232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 5 in
- Height
- 1.25 in
Details
- Lockset Finish
- Satin Chrome
- Series
- 10X Line Series
- Color
- Satin Chrome
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.