Shop SARGENT
See all product information
Create Account
11-Line T-Zone Bored Lever Locks
- Mfr # 2860-11G05 LL 03
- Zoro # G310047587
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F81 - Apartment/Corridor
Required Door Thickness
1-3/4"
Grade
Grade 1
Color
Bright Brass
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-11G05 LL 03
- Zoro #
- G310047587
- UPC #
- 197163284771
- Country of Origin
- Mexico
- Lockset Function
- F81 - Apartment/Corridor
- Grade
- Grade 1
- Color
- Bright Brass
- Finish
- Bright Brass
- Material
- Brass
- Cylinder Core Type
- LFIC Disposable Construction Core
- Includes
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/4"
Description
Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, LFIC Disposable Construction Core, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.