11-Line T-Zone Bored Lever Locks
- Mfr # 2860-11G38 LL 26D
- Zoro # G910047505
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4"
Cylinder Core Type
LFIC Disposable Construction Core
Material
Brass, Bronze
Grade
Grade 1
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-11G38 LL 26D
- Zoro #
- G910047505
- UPC #
- 197163284870
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4"
Details
- Cylinder Core Type
- LFIC Disposable Construction Core
- Material
- Brass, Bronze
- Grade
- Grade 1
- Color
- Satin Chrome
- Includes
- Cylindrical Lock
- Finish
- Satin Chrome
Description
Grade 1 Classroom Security Intruder Cylindrical Lock, L Lever, L Rose, LFIC Disposable Construction Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.