Zoro Homepage

12-Top case Assy. Before 11/11/02

  • Mfr # 97-2963

  • Zoro # G716543041


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rated
No
Body Material
VARIES
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-2963
Zoro #
G716543041
UPC #
197163329557
Country of Origin
United States

Details

Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rated
No
Body Material
VARIES
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.