Zoro Homepage

1331 Series Door Closers

  • Mfr # 1331-JO ED

  • Zoro # G710055335


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Material
Varies
Door Handing
Non-Handed
For Use With
1331 Series Door Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331-JO ED
Zoro #
G710055335
UPC #
197163217700
Country of Origin
Mexico

Details

Color
Black Painted
Finish
Black Painted
Material
Varies
Door Handing
Non-Handed
For Use With
1331 Series Door Closers
Includes
Surface Closers
Application
Surface Closers

Description

Surface Door Closer, Standard Arm, Sprayed Black Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.