Zoro Homepage

1431 Surface Door Closers

  • Mfr # 1431-UO TB 10B LH

  • Zoro # G010055073


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Depth
9.8"
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-UO TB 10B LH
Zoro #
G010055073
UPC #
197163216246
Country of Origin
Mexico

Dimensions

Depth
9.8"
Width
4.25"
Length
5"

Details

Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Door Handing
LH
Includes
Surface Closers
For Use With
1431 Surface Door Closers
Application
Surface Closers

Description

Surface Door Closer, Universal Standard Arm, Left Hand, Thru Bolts, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.