Zoro Homepage

1431 Surface Door Closers

  • Mfr # 1431-UO TB 4 LH

  • Zoro # G410055178


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Finish
Satin Brass
Material
Brass
Includes
Surface Closers
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-UO TB 4 LH
Zoro #
G410055178
UPC #
197163216260
Country of Origin
Mexico

Dimensions

Length
5"
Width
4.25"
Depth
9.8"

Details

Color
Satin Brass
Finish
Satin Brass
Material
Brass
Includes
Surface Closers
For Use With
1431 Surface Door Closers
Door Handing
LH
Application
Surface Closers

Description

Surface Door Closer, Universal Standard Arm, Left Hand, Thru Bolts, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.